Buy more than* S$200* and get FREE SHIPPING

  • Sheet retaining pin

Sheet retaining pin LLP14

Item.#
06275044
Mfr.#
LLP14
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
5.8
Dimensions a (mm)
7.25
Dimensions b (mm)
6.55
TRUSCO Part Number
259-3351