Buy more than* S$200* and get FREE SHIPPING

  • Lock pin

Lock pin P334WS

Item.#
06275647
Mfr.#
P334WS
Package Qty.
1PC
Ship pack of
1
8.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0603
Dimensions f (mm)
17.3
Dimensions b (mm)
30
Dimensions a (mm)
5.8
TRUSCO Part Number
674-4711
Dimensions c(mm)
3.64
Dimensions e (mm)
4.9
Dimension d (mm)
5.0