Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL16CA12

Item.#
06278151
Mfr.#
PCLNL16CA12
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
Overall Length L1 (mm)
63
Dimensions H1 (mm)
16
Compatible
CNMA1204 □□, CNMG1204 □□, CNMM1204 □□, CNGG1204 □□
Dimensions F1 (mm)
25
Dimensions H2(mm)
16
Dimensions B (mm)
17
Application
Inner-diameter processing