Buy more than* S$200* and get FREE SHIPPING

  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left
  • Insert Holder Left

Insert Holder Left PCLNL2525M09

Item.#
06278167
Mfr.#
PCLNL2525M09
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
95
TRUSCO Part Number
674-4842
Dimensions F1 (mm)
32
Dimensions H2(mm)
25
Dimension L2 (mm)
22
Application
Outer-diameter processing
Dimensions B (mm)
25
2014 TRUSCO Published Page
1-0602
Overall Length L1 (mm)
150
Dimensions H1 (mm)
25
Compatible
CNMA09T3 □□, CNMG09T3 □□, CNMM09T3 □□, CNGG09T3 □□