Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder
  • Holder

Holder SCLCR0808D06

3.00 (4)
Item.#
06278282
Mfr.#
SCLCR0808D06
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chip Clearance Angle (degree)
7
Egocentric
Right
Application
Outer-diameter processing
Dimension h (mm)
8
Overall Length (mm)
60
TRUSCO Part Number
676-3707
Cut Angle Kr (degree)
95
Compatible Tip
Rhombus 80 deg
2015 Trusco Published Pages
1 0651
Dimensions b (mm)
8
Number of Blades
1
2014 TRUSCO Published Page
1-0604
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Used on lathes
1
From Japan
On 2017-08-14 09:09:52
Since the opened item arrived, fingerprints were attached to the holder so we will consider it as the lowest rating. Although it is a thing to be surely opened for use, it is wanted to sell the product which was originally opened and fingerprinted as a second-hand goods with a discounted item as a discounted item. Personal guess, is not it that the item that was sold to someone once and returned goods have been sent to here? What? I would like you to resell it after checking (inspecting) whether the returned goods are abnormal in the manufacturer. Later, Mitsubishi Materials genuine chip was shipped the next day, but somehow it has been arbitrarily changed to shipment after the Bon Festival holiday. It is very infringing to wait for more than one week though it is not written as direct manufacturer. Please keep inventory well and always make accurate information on Web information. Even if the holder arrives, if the chip does not arrive, it is just a stupid square box.
This review is about item#6282026.
Outline cutting on desktop lathe
3
From Japan
On 2015-02-10 18:48:42
I think it is convenient and easy to purchase together with a list of chips that are compatible with other cutting tool holders as well. (It takes time and effort to examine the manufacturer's catalog)
This review is about item#06278282.
Lathe supplies
3
From Japan
On 2014-12-18 19:15:32
Generally usable in general It is uncomfortable for now
This review is about item#06282017.
Medium grill various
5
From Japan
On 2014-07-02 03:01:15
I chose a desk lathe, because I wanted rigidity for the cutting tool. Even with various materials we will scrape with gorilli and work will be reassured. It might be better for those who ask for peace of mind rather than buying personalized bytes. .
This review is about item#06282035.