Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder MTJNR2020K16N

5.00 (2)
Item.#
06278535
Mfr.#
MTJNR2020K16N
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
20
Egocentric
R
Dimension L2 (mm)
31
Application
Outer-diameter processing
Dimensions F1 (mm)
25
Overall Length L1 (mm)
125
Dimensions H1 (mm)
20
TRUSCO Part Number
673-0701
Dimensions B (mm)
20
2014 TRUSCO Published Page
1-0596
Depth of Cut Angle (degree)
93
Compatible
(Insert) TN_1604
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lathe operation
5
From Japan
On 2015-11-21 15:57:20
Reliable MITSUBISHI, I will not betray, this manufacturer. Tough easy to use.
This review is about item#06278544.
Because it is used for NC lathe, the holder may be damaged when the chip is broken, so it is quite frequent to purchase.
5
From Japan
On 2011-07-11 08:30:53
Since it is a maker item, it is saved because it can be used at any time because it can be used without worry because it is a part.
This review is about item#06278544.