Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP1008R-08S

Item.#
06288895
Mfr.#
FSTUP1008R-08S
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
Dimension L2 (mm)
18
2014 TRUSCO Published Page
1-0586
Dimensions RR (degree)
10
Dimensions D4 (mm)
8
Dimensions F1 (mm)
5
Compatible
TPGH0802 □□, TPMH0802 □□, NP-TPMB0802 □□, NP-TPMH0802 □□
Dimensions H1 (mm)
7.2
TRUSCO Part Number
224-7232
Application
Inner-diameter processing
Standard Nose Re (mm)
0.4
Minimum Cutting Diameter D (phi mm)
10
Overall Length L1 (mm)
125