Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP1210L-09S

Item.#
06288913
Mfr.#
FSTUP1210L-09S
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
Standard Nose Re (mm)
0.4
Minimum Cutting Diameter D (phi mm)
12
Overall Length L1 (mm)
150
Dimension L2 (mm)
22.5
2014 TRUSCO Published Page
1-0586
Compatible
TPGH0902 □□, TPMH0902 □□, NP-TPMB0902 □□, NP-TPMH0902 □□
Dimensions RR (degree)
8
Dimensions D4 (mm)
10
Dimensions F1 (mm)
6
Dimensions H1 (mm)
9
TRUSCO Part Number
664-0290
Application
Inner-diameter processing