Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP1210R-09S

Item.#
06288956
Mfr.#
FSTUP1210R-09S
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
Standard Nose Re (mm)
0.4
Minimum Cutting Diameter D (phi mm)
12
Overall Length L1 (mm)
150
Dimension L2 (mm)
22.5
2014 TRUSCO Published Page
1-0586
Compatible
TPGH0902 □□, TPMH0902 □□, NP-TPMB0902 □□, NP-TPMH0902 □□
Dimensions RR (degree)
8
Dimensions D4 (mm)
10
Dimensions F1 (mm)
6
Dimensions H1 (mm)
9
TRUSCO Part Number
224-7241
Application
Inside diameter processing