Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP1412L-09S

Item.#
06288974
Mfr.#
FSTUP1412L-09S
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
Dimensions H1 (mm)
11
TRUSCO Part Number
664-0346
Application
Inner-diameter processing
Standard Nose Re (mm)
0.4
Minimum Cutting Diameter D (phi mm)
14
Compatible
TPGH0902 □□, TPMH0902 □□, NP-TPMB0902 □□, NP-TPMH0902 □□
Overall Length L1 (mm)
150
Dimension L2 (mm)
27
2014 TRUSCO Published Page
1-0586
Dimensions RR (degree)
7
Dimensions D4 (mm)
12
Dimensions F1 (mm)
7