Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP1412R-09S

Item.#
06289017
Mfr.#
FSTUP1412R-09S
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
Application
Inner-diameter processing
Standard Nose Re (mm)
0.4
Minimum Cutting Diameter D (phi mm)
14
Overall Length L1 (mm)
150
Dimension L2 (mm)
27
Compatible
TPGH0902 □□, TPMH0902 □□, NP-TPMB0902 □□, NP-TPMH0902 □□
2014 TRUSCO Published Page
1-0586
Dimensions RR (degree)
7
Dimensions D4 (mm)
12
Dimensions F1 (mm)
7
Dimensions H1 (mm)
11
TRUSCO Part Number
224-7259