Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP1816L-11S

Item.#
06289035
Mfr.#
FSTUP1816L-11S
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
Dimension L2 (mm)
36
2014 TRUSCO Published Page
1-0586
Dimensions RR (degree)
4
Dimensions D4 (mm)
16
Dimensions F1 (mm)
9
Compatible
TPGH1103 □□, TPMH1103 □□, NP-TPMB1103 □□, NP-TPMH1103 □□
Dimensions H1 (mm)
15
TRUSCO Part Number
664-0397
Application
Inner-diameter processing
Standard Nose Re (mm)
0.4
Minimum Cutting Diameter D (phi mm)
18
Overall Length L1 (mm)
180