Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP3225L-16S

Item.#
06289132
Mfr.#
FSTUP3225L-16S
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
2014 TRUSCO Published Page
1-0586
Dimensions RR (degree)
0
Dimensions D4 (mm)
25
Dimensions F1 (mm)
16
Dimensions H1 (mm)
23.4
Compatible
TPGH1603 □□, TPMH1603 □□, NP-TPMB1603 □□, NP-TPMH1603 □□
TRUSCO Part Number
664-0486
Application
Inner-diameter processing
Standard Nose Re (mm)
0.8
Minimum Cutting Diameter D (phi mm)
32
Overall Length L1 (mm)
270
Dimension L2 (mm)
56.3