Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder
  • Holder

Holder FSTUP3225R-16S

Item.#
06289141
Mfr.#
FSTUP3225R-16S
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Depth of Cut Angle (degree)
93
Minimum Cutting Diameter D (phi mm)
32
Overall Length L1 (mm)
270
Dimension L2 (mm)
56.3
2014 TRUSCO Published Page
1-0586
Dimensions RR (degree)
0
Compatible
TPGH1603 □□, TPMH1603 □□, NP-TPMB1603 □□, NP-TPMH1603 □□
Dimensions D4 (mm)
25
Dimensions F1 (mm)
16
Dimensions H1 (mm)
23.4
TRUSCO Part Number
224-7275
Application
Inner-diameter processing
Standard Nose Re (mm)
0.8