Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder
  • Holder
  • Holder

Holder CB02RS-B

Item.#
06291074
Mfr.#
CB02RS-B
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.05
Dimension Z (mm)
1.4
TRUSCO Part Number
659-3810
Specification
With Breaker
Application
Inner-diameter processing
Dimensions F1 (mm)
1.0
Dimensions H1 (mm)
1.8
Dimension L3 (mm)
6
Material
TF15
Dimension L2 (mm)
5
2014 TRUSCO Published Page
1-0576
Dimensions D4 (mm)
2
Dimension F2 (mm)
0.25
Overall Length L1 (mm)
50
Minimum Processing Diameter (phi mm)
2.2 (l / d <= 3) 3.9 (l / d> 3)