Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder CB03RS-B

Item.#
06291117
Mfr.#
CB03RS-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.05
TRUSCO Part Number
659-3852
Specification
With Breaker
Application
Inner-diameter processing
Dimensions F1 (mm)
1.5
Dimensions H1 (mm)
2.7
Dimension L3 (mm)
9
Dimension L2 (mm)
7.5
Material
TF15
2014 TRUSCO Published Page
1-0576
Dimensions D4 (mm)
3
Dimension F2 (mm)
0.35
Overall Length L1 (mm)
50
Minimum Processing Diameter (phi mm)
3.2 (l / d <= 3) 4.4 (l / d> 3)
Dimension Z (mm)
2.3