Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder CB04RS

Item.#
06291135
Mfr.#
CB04RS
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
TF15
Dimension F2 (mm)
0.45
Overall Length L1 (mm)
60
Minimum Processing Diameter (phi mm)
4.2 (l / d <= 3) 5.1 (l / d> 3)
Dimension Z (mm)
3.1
2014 TRUSCO Published Page
1-0576
Dimensions Re (mm)
0.05
Dimensions D4 (mm)
4
Application
Inner-diameter processing
Dimensions F1 (mm)
2.0
Dimensions H1 (mm)
3.6
Dimension L3 (mm)
12
Dimension L2 (mm)
10
TRUSCO Part Number
659-3861
Specification
No breaker