Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder CB04RS-B

Item.#
06291153
Mfr.#
CB04RS-B
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.05
Dimension L3 (mm)
12
Dimension L2 (mm)
10
Dimensions D4 (mm)
4
Dimension F2 (mm)
0.45
Overall Length L1 (mm)
60
Minimum Processing Diameter (phi mm)
4.2 (l / d ≤ 3) 5.2 (l / d> 3)
Material
TF15
Dimension Z (mm)
3.1
Specification
With Breaker
Application
Inner-diameter processing
Dimensions F1 (mm)
2
Dimensions H1 (mm)
3.6