Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder CB05RS-B

Item.#
06291196
Mfr.#
CB05RS-B
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Dimensions Re (mm)
0.05
Dimension L2 (mm)
12.5
2014 TRUSCO Published Page
1-0576
Dimensions D4 (mm)
5
Dimension F2 (mm)
0.55
Overall Length L1 (mm)
70
Minimum Processing Diameter (phi mm)
5.2 (l / d <= 3) 6.1 (l / d> 3)
Dimension Z (mm)
3.9
Material
TF15
TRUSCO Part Number
659-3917
Specification
With Breaker
Application
Inner-diameter processing
Dimensions F1 (mm)
2.5
Dimensions H1 (mm)
4.5
Dimension L3 (mm)
15