Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • brazing bite

brazing bite 33-2

Item.#
06294757
Mfr.#
33-2
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tip Length B (mm)
11
Dimension r (mm)
0.5
Dimensions E (mm)
4
Dimensions (Length L x Width W x Height H) (mm)
120x16x16
Tip Thickness C (mm)
4
Application
General lathe turned, planing, copy cutting, milling
Tip Width A (mm)
16
Egocentric
Right
Compatible Tip
2014/04/02
Material
STi20
Description
Light cutting of cast steel and steel - the feed medium when roughing for working conditions of medium-cutting less favorable, to be used at medium speed.