Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • brazing bite

brazing bite 33-3

Item.#
06294784
Mfr.#
33-3
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
140
Material
STi10
Dimension r (mm)
0.5
Dimensions B (mm)
13
Dimensions A (mm)
19
Description
(Material) steel and time of relatively good, finish of cast steel, roughing for working conditions of light cutting can be used for roughing case. Work to be used in high-speed and medium feed good .
Specification
Right One side blade bit
Dimension W (mm)
19
Dimensions C (mm)
5
Dimensions E (mm)
5
Dimension H (mm)
19
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.