Buy more than* S$200* and get FREE SHIPPING

  • Tool bits

Tool bits 43-3

Item.#
06296814
Mfr.#
43-3
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Tip Thickness C (mm)
4
Tip Width A (mm)
4
Compatible Tip
08-3
2014 TRUSCO Published Page
1-0627
TRUSCO Part Number
656-3082
Tip Length B (mm)
13
Dimensions E (mm)
20
Dimensions (Length L x Width W x Height H) (mm)
140x16x22
Material
HTi20
Application
General turning, milling, planing flat milling