Buy more than* S$200* and get FREE SHIPPING

  • Color And Transparent Adhesive Tape
  • Color And Transparent Adhesive Tape
  • Color And Transparent Adhesive Tape
  • Color And Transparent Adhesive Tape

Color And Transparent Adhesive Tape BK-12

4.77 (13)
Item.#
06297207
Mfr.#
BK-12
Package Qty.
1Pack(10Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Long-term retention of documents and scrap materials. Clean and smooth sealing of postal items Office standard tape
Adhesive
Special acrylic adhesive
Tape Length (m)
35
Specification
Industrial packaging
Tape Width (mm)
12
Roll Core Inner Diameter (mm)
76
Tape Thickness (mm)
0.054
Base Material
Special polypropylene film
AS ONE Part Number
2-7738-01
TRUSCO Part Number
005-8726
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Paste plastic
5
From Japan
On 2016-06-24 17:36:23
Easy to crucifixion easy to peel, very easy to use does not wrap around even without rewinding finger, not tired also put hundreds of times
This review is about item#06297207.
Fasten the paper
5
From Japan
On 2016-03-08 16:39:19
This may have been firmly than Scotch tape. A little more cheap and good
This review is about item#06297216.
When luggage packing
5
From Japan
On 2015-08-24 17:37:01
Not broken beautiful wrapping paper even when I tried to use a lot of tape to peel there is really transparent feeling.
This review is about item#06297216.
Temporarily fixed and packing of wood
2
From Japan
On 2014-11-25 15:43:51
I have used for quite some time, Recently, it feels like adhesive force is weakened.
This review is about item#06297234.
Repair of jacket used record
5
From Japan
On 2014-08-19 14:57:41
Since there is no yellowing and hardening Unlike ordinary cellophane tape also standing between long ideal for repair. Width are also equipped various in fine increments, it has been selectively used in conjunction with all types standing to use.
This review is about item#06297234.
Use is for work
5
From Japan
On 2014-01-13 21:29:56
Not be cut easily
This review is about item#06297216.
Scotch tape alternative
5
From Japan
On 2013-11-15 13:34:29
It is far superior to the Scotch tape. Yellowing of aging is a trace is also easy to use hard to the rest of the time also was peeled off without.
This review is about item#06297225.
Such as the seal of the envelope
5
From Japan
On 2013-05-23 16:11:24
After applying the tape, yellowing is not clean. Also tension easy tape is flexible.
This review is about item#06297225.
Office work
5
From Japan
On 2013-05-14 22:25:09
Surprisingly it is possible to draw a smooth stop and tape. Transparency is high. Was purchased 18mm, kana was good also to some of the more width.
This review is about item#06297225.
And sealed
5
From Japan
On 2013-05-07 23:10:56
Very very light and surprised when you pull! Large Unlike tape until now
This review is about item#06297216.