Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Color And Transparent Adhesive Tape
  • Color And Transparent Adhesive Tape
  • Color And Transparent Adhesive Tape
  • Color And Transparent Adhesive Tape

Color And Transparent Adhesive Tape BK-24

4.77 (13)
Item.#
06297234
Mfr.#
BK-24
Package Qty.
1Pack(5Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Long-term retention of documents and scrap materials. Clean and smooth sealing of postal items Office standard tape
Adhesive
Special acrylic adhesive
Tape Length (m)
35
Specification
Industrial packaging
Tape Width (mm)
24
Roll Core Inner Diameter (mm)
76
Tape Thickness (mm)
0.054
Base Material
Special polypropylene film
AS ONE Part Number
2-7738-04
TRUSCO Part Number
005-8777
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Plastic attachment
5
From Japan
On 2016-06-24 17:36:23
Easy to peel off, easy to stick, easy to use not winding back around the fingers, easy to wear, not tiring even hundreds of times pasting
This review is about item#06297207.
I will fasten the paper
5
From Japan
On 2016-03-08 16:39:19
You may be more firm than a scotch tape. A little cheaper and better
This review is about item#06297216.
Package when packing
5
From Japan
On 2015-08-24 17:37:01
I tried using a variety of tapes but it has a sense of transparency and I can not tear the packaging paper neatly even when peeling off.
This review is about item#06297216.
Temporary fixation and packing of wood
2
From Japan
On 2014-11-25 15:43:51
I have been using it for quite a while, but recently I feel that the adhesion strength has weakened.
This review is about item#06297234.
Repair of used record jacket
5
From Japan
On 2014-08-19 14:57:41
Even after a long period of time, unlike ordinary cellophane tape, there is no yellowing / hardening, so it is best for repairing. Various in width with small increments, all kinds are always available and used properly according to the purpose.
This review is about item#06297234.
Use for work
5
From Japan
On 2014-01-13 21:29:56
It is hard to cut
This review is about item#06297216.
Alternative for cellophane tape
5
From Japan
On 2013-11-15 13:34:29
It is far superior to cellotape. It is easy to use and it is difficult to remain the trace at the time of peeling without yellowing over the years.
This review is about item#06297225.
Envelope seal etc.
5
From Japan
On 2013-05-23 16:11:24
After sticking the tape, it is beautiful without yellowing. Also the tape is flexible and tensiony.
This review is about item#06297225.
Office work
5
From Japan
On 2013-05-14 22:25:09
You can draw out the tape surprisingly with suits. Transparency is high. I bought 18 mm, but I wish I could make it more extensive.
This review is about item#06297225.
To seal
5
From Japan
On 2013-05-07 23:10:56
When I pulled it was very light and surprised! It is very different from the previous tape
This review is about item#06297216.