Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Basic Pack
  • Tepra PRO Tape Basic Pack
  • Tepra PRO Tape Basic Pack

Tepra PRO Tape Basic Pack SC126T

4.40 (5)
Item.#
06297277
Mfr.#
SC126T
Package Qty.
1Set(6Roll)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Color labels (pastel): red, yellow, green, blue, black White label: black text on white Transparent labels: black text on transparent
Length (m)
The color label 4/the white label 8/the transparent label 8
Tape Width (mm)
12
Set Contents
color label (pastel): -- red, yellow, green, and blue x one-piece each white label x1 piece -- transparent -- label x1 piece
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For office work
4
From Japan
On 2017-09-15 11:59:16
I was able to buy what I was using so far. A little, maybe the amount was too much ...
This review is about item#6297277.
Label making
3
From Japan
On 2017-05-10 17:09:15
For the time being, it is perfect for purchasing for the first time because it is all along.
This review is about item#6297277.
Document classification
5
From Japan
On 2017-04-11 04:01:06
Of the six bottles, two were extraordinary prices, very profitable. If possible, I felt that I wanted to consider combinations with changes such as 4 mm 12 mmm and 3 mm 8 mm. I'd like to thank you in a year or so when this tape is gone.
This review is about item#06297277.
Tepra's first introduction bulk buying
5
From Japan
On 2015-07-04 09:54:02
Since it was Tepra's first introduction, I purchased various colors
This review is about item#06297277.
Painting curing
5
From Japan
On 2013-01-18 12:26:53
It is good.
This review is about item#06297277.