Buy more than* S$200* and get FREE SHIPPING

  • Chip CNMG-TM
  • Chip CNMG-TM
  • Chip CNMG-TM

Chip CNMG-TM CNMG120408-TM

Item.#
06297873
Mfr.#
CNMG120408-TM
Package Qty.
1Box(10PC)
Ship pack of
1
95.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Hole Diameter d (phi mm)
5.16
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Thickness Tolerance (mm)
+/-0.13
Cutting Blade Length (mm)
12.9
Thickness (mm)
4.76
Material
T9025
TRUSCO Part Number
346-5624
Corner Radius (mm)
0.8
Breaker
TM form
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Work Material
P (steel)
Shape
80 degree diamond shape
Type
Negative
Application
Middle cutting, basic selection