Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408N-GU

5.00 (1)
Item.#
06297943
Mfr.#
CNMG120408N-GU
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (phi mm)
5.16
Blade Length l (mm)
12.9
Nose Radius r (mm)
0.8
Thickness Tolerance (mm)
+/-0.13
Work Material
P (steel)/K (cast iron)
Shape
80 degree diamond shape
Type
Negative
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Thickness s (mm)
4.76
Breaker
GU
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Grade
Class M
Material
AC700G
Iinscribed Circle Diameter d (phi mm)
12.7
Holes With/Whithout
Available
Egocentric
nothing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC lathe, stainless steel, iron processing
5
From Japan
On 2014-03-03 23:45:01
We use it because it scrapes stainless steel well. The edge strength also lasts well. It is a convenient tip that can be used for iron and carbon steel.
This review is about item#08217684.