Buy more than* S$200* and get FREE SHIPPING

  • The Electrode-Holder Side Spare Lead for King Marking Pens
  • The Electrode-Holder Side Spare Lead for King Marking Pens
  • The Electrode-Holder Side Spare Lead for King Marking Pens

The Electrode-Holder Side Spare Lead for King Marking Pens -

4.67 (3)
Item.#
06298101
Mfr.#
-
Package Qty.
1Set(10Sheetx5Box)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
1.0x10x95
Compatible
King marking pen A type (Needle with marking) KMP-A king marking pen B type KMP-B
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Score of tile
5
From Japan
On 2015-02-12 09:14:36
I would like to use it in the future because the price is cheaper than other companies.
This review is about item#06298101.
Steel material scribing
5
From Japan
On 2014-11-25 13:36:25
Repeat with portability and writing taste. I think it's good.
This review is about item#06298101.
Scribe lines and others. Scored when cutting material.
4
From Japan
On 2011-06-04 13:56:29
It is easy to break when there is a lot of moisture. Later, well, satisfied. It is easier to use than other stones. Should the price go down a bit more?
This review is about item#06298101.