Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dual disk DD (AA)

Dual disk DD (AA) DD 100x15 AA80S

Item.#
06298677
Mfr.#
DD 100x15 AA80S
Package Qty.
1Box(5Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
54.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Coupling
S
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Purpose
General steel, General steel
Abrasive Material
AA
Maximum Rotation Speed (min-1[r. p.m])
12600
Grain Size
80