Buy more than* S$200* and get FREE SHIPPING

  • Dual disk DD (AA)
  • Dual disk DD (AA)
  • Dual disk DD (AA)

Dual disk DD (AA) DD 100x15 AA100S

Item.#
06298686
Mfr.#
DD 100x15 AA100S
Package Qty.
1Box(5Sheet)
Ship pack of
1
65.95 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Purpose
General steel
Abrasive Material
AA
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Coupling
S
Grain Size
100
Maximum Rotation Speed (min-1[r. p.m])
12600