Buy more than* S$200* and get FREE SHIPPING

  • Dual disk DD (AA)
  • Dual disk DD (AA)
  • Dual disk DD (AA)

Dual disk DD (AA) DD 100x15 AA150S

Item.#
06298704
Mfr.#
DD 100x15 AA150S
Package Qty.
1Box(5Sheet)
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Coupling
S
Purpose
General steel, General steel
Maximum Rotation Speed (min-1[r. p.m])
12600
Grain Size
150
Abrasive Material
AA
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15