Buy more than* S$200* and get FREE SHIPPING

  • Dual disk DD (AA)
  • Dual disk DD (AA)
  • Dual disk DD (AA)

Dual disk DD (AA) DD 100x15 AA180S

Item.#
06298713
Mfr.#
DD 100x15 AA180S
Package Qty.
1Box(5Sheet)
Ship pack of
1
65.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel
Abrasive Material
AA
Maximum Rotation Speed (min-1[r. p.m])
12600
Grain Size
180
Coupling
S
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15