|
Dual disk DD (AA) DD 100x15 AA240S
- Item.#
- 06298722
- Mfr.#
- DD 100x15 AA240S
- Package Qty.
- 1Box(5Sheet)
- Ship pack of
- 1
Item Feature
- Coupling
- S
- Outer Diameter (phi mm)
- 100
- Hole Diameter (phi mm)
- 15
- Purpose
- General steel, General steel
- Abrasive Material
- AA
- Maximum Rotation Speed (min-1[r. p.m])
- 12600
- Grain Size
- 240
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought