Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dual disk DD (WA)
  • Dual disk DD (WA)
  • Dual disk DD (WA)

Dual disk DD (WA) DD 100x15 WA120S

5.00 (1)
Item.#
06298792
Mfr.#
DD 100x15 WA120S
Package Qty.
1Box(5Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Coupling
S
Maximum Rotation Speed (min-1[r. p.m])
12600
Abrasive Material
WA
Purpose
Stainless steel, alloy steel, Stainless steel, alloy steel
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I often use it for chamfering the end face of stainless steel, brass, iron material.
5
From Japan
On 2013-11-15 17:52:30
I think that it is good because it can be used up until the end when the eyes or less usability is good and the abrasive disappears. Also, it is still better if the price is a little cheaper. I do not use it every day at work, I use it occasionally, so I think that it can not be helped even if the price is high.
This review is about item#06298792.