Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dual disk DD (WA)
  • Dual disk DD (WA)
  • Dual disk DD (WA)

Dual disk DD (WA) DD 100x15 WA240S

5.00 (1)
Item.#
06298826
Mfr.#
DD 100x15 WA240S
Package Qty.
1Box(5Sheet)
Ship pack of
1
65.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, alloy steel
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
240
Coupling
S
Maximum Rotation Speed (min-1[r. p.m])
12600
Abrasive Material
WA
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Often use to chamfer of the end surface of the stainless steel and brass, iron material.
5
From Japan
On 2013-11-15 17:52:30
Clogging even less well usability, so you can use up to the last minute polishing agent is lost, I think that good. After that, it will be a little more cheaper even better price .... Not at work every day, so use occasionally Even at high price we believe Na or can not be helped.
This review is about item#06298792.