Buy more than* S$200* and get FREE SHIPPING

  • Copy Sheet, Label Printer BEPOP

Copy Sheet, Label Printer BEPOP IL99604

by MAX
4.67 (3)
Item.#
06299011
Mfr.#
IL99604
Package Qty.
1Box(10mx2Roll)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Length (m)
20
TRUSCO Part Number
002-5941
Width (mm)
200
Application
For copying
Thickness (microm)
12
Compatible Body
CM-200, LC-200KC, LC-200C, DF-210C, DF-200C
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sign making
4
From Japan
On 2016-09-07 11:48:25
I want you to make it a little cheaper. It is cheaper than other mail-order sales, but as the price is higher although capacity is small. I wish I could buy roses with it.
This review is about item#37177402.
Creating a blackboard
5
From Japan
On 2016-08-05 16:42:15
I am creating my own blackboard and signboard for construction, so I can sell it because it can be purchased quickly at a low price.
This review is about item#37177402.
Cutting sheet
5
From Japan
On 2016-05-07 15:29:28
The cutting sheet is easy to see and paste
This review is about item#37177436.