Buy more than* S$200* and get FREE SHIPPING

  • Bepop Mini Label

Bepop Mini Label LM-L524BG

by MAX
4.20 (5)
Item.#
06299081
Mfr.#
LM-L524BG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Text Color
Black characters
Tape Width (mm)
24
Model
LM-L524BG
Tape Color
Green
Length (m)
8
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Destination name of distribution board When extension is completed Destination
5
From Japan
On 2018-03-23 20:07:39
Unlike marking, because it is easy to see, it uses colors differently, so you can do construction without drawing on other craftsmen by classification on the drawing
This review is about item#7063533.
Product sorting
4
From Japan
On 2017-07-25 17:52:14
Because it is laminated, Characters are difficult to disappear. Although it is a minority, I will support max.
This review is about item#7063551.
It is used for labeling products.
5
From Japan
On 2017-03-07 16:10:15
It arrives soon and it is saved. I am happy that it will be cheaper a bit more.
This review is about item#37177357.
When photographing a construction sign (for photographs)
4
From Japan
On 2016-04-27 16:23:43
Subtle color
This review is about item#07063752.
Mechanical equipment operation indication
3
From Japan
On 2014-12-11 19:56:20
The colors of sheets and printed letters are limited, I think that there is a lot of waste of tape cut printing one sentence, but we will diversify clear, but adhesion is good.
This review is about item#07063646.