Buy more than* S$200* and get FREE SHIPPING

  • Laminate Tape, Label Printer BEPOP mini
  • Laminate Tape, Label Printer BEPOP mini
  • Laminate Tape, Label Printer BEPOP mini
  • Laminate Tape, Label Printer BEPOP mini

Laminate Tape, Label Printer BEPOP mini LM-L536BW

by Max
Item.#
06299097
Mfr.#
LM-L536BW
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Length (m)
8
2014 TRUSCO Published Page
2-3063
Compatible Body
PM-36,PM-36N
Text Color
Blackcharacters
Tape Width (mm)
36
Model
LM-L536BW
Weight (g)
113
TRUSCO Part Number
006-6311
Tape Color
Yellow