Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bepop Mini Label

Bepop Mini Label LM-L536BM

by MAX
4.00 (6)
Item.#
06299106
Mfr.#
LM-L536BM
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
006-6303
Tape Color
Matte silver
Length (m)
8
Description
It is a laminated tape Bee Pop mini PM-36 only.
Text Color
Black characters
Tape Width (mm)
36
Model
LM-L536BM
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Nameplate
3
From Japan
On 2018-05-29 19:47:14
There is nothing at present. The use is scheduled to be the first, using the conventional products in use.
This review is about item#7063603.
Destination name of distribution board When extension is completed Destination
5
From Japan
On 2018-03-23 20:07:39
Unlike marking, because it is easy to see, it uses colors differently, so you can do construction without drawing on other craftsmen by classification on the drawing
This review is about item#7063533.
Product sorting
4
From Japan
On 2017-07-25 17:52:14
Because it is laminated, Characters are difficult to disappear. Although it is a minority, I will support max.
This review is about item#7063551.
It is used for labeling products.
5
From Japan
On 2017-03-07 16:10:15
It arrives soon and it is saved. I am happy that it will be cheaper a bit more.
This review is about item#37177357.
When photographing a construction sign (for photographs)
4
From Japan
On 2016-04-27 16:23:43
Subtle color
This review is about item#07063752.
Mechanical equipment operation indication
3
From Japan
On 2014-12-11 19:56:20
The colors of sheets and printed letters are limited, I think that there is a lot of waste of tape cut printing one sentence, but we will diversify clear, but adhesion is good.
This review is about item#07063646.