Buy more than* S$200* and get FREE SHIPPING

  • Shared Socket, Round Socket P3G, Rear Connection
  • Shared Socket, Round Socket P3G, Rear Connection
  • Shared Socket, Round Socket P3G, Rear Connection
  • Shared Socket, Round Socket P3G, Rear Connection

Shared Socket, Round Socket P3G, Rear Connection P3G-08

4.00 (3)
Item.#
06299185
Mfr.#
P3G-08
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
8
Compatible Detector
FOR H3CR-A8/H3CR-A8E/H3CR-F8/H3CR-G8L
Specification
Round / back side connecting type 8 pins
Terminal Shape
Plug-in terminals
Weight (g)
About 40
Compatible Models
FORM H3CR-A8 [], FORM H3CR-F8 [], FORM H3CR-G8 [], FORM H3CR-H8 [], SHAPED H3M, FORM H2A, H2C FORM, FORM H7CN (-H 7CN-[] M NON-), FORM E5C2 AND FORM E5CS (FORM E 5CS-[] 1, [] EXCEPT FOR 2)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
The timer H3CR - A8 on the board surface, the socket for embedding installation
4
From Japan
On 2017-10-22 09:09:22
Omron genuine products, necessities when installing the timer H3CR - A8 embedded.
This review is about item#6299185.
Counter wiring
3
From Japan
On 2013-10-19 12:59:13
Since I have been using it since long ago, I do not feel anything particularly in the product itself.
This review is about item#06299185.
Shrinkage tube shrinkage operation
5
From Japan
On 2013-10-15 16:55:59
While shrinking tube shrinkage work, I was working while looking at the time with kitchen timer, but I set the time on the dryer with the timer and relay I purchased this time to work. I am satisfied very much because the working time is accurate and the mistake of shrinkage has disappeared.
This review is about item#06299185.