Buy more than* S$200* and get FREE SHIPPING

  • Union Socket Square Socket P2CF, Connection of Front Surface
  • Union Socket Square Socket P2CF, Connection of Front Surface
  • Union Socket Square Socket P2CF, Connection of Front Surface

Union Socket Square Socket P2CF, Connection of Front Surface P2CF-08

4.60 (5)
Item.#
06299422
Mfr.#
P2CF-08
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
8
Shape
P2CF (Front connection)
Continuous Current (A)
5
Insulation Resistance (Mohm)
More than 1000
Specification
Round / surface connecting type 8 pins
Withstand Voltage
Between the terminals :AC2000V1min
Weight (g)
About 55
Finger Protect With/Without
Nothing
Number of Pins
8
Compatible Body
H3CR-A8[], H3CR-F8[], H3CR-G8[], H3CR-H8[], H2C, H7CZ-L8[], H7CN, E5CS
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Creating a fog signal control system
5
From Japan
On 2017-10-28 08:34:50
Thanks to you, I was able to create a cheap and reliable system in a short time.
This review is about item#06299422.
During control panel production
4
From Japan
On 2016-06-15 07:12:05
I am satisfied.
This review is about item#39090405.
For replacement
5
From Japan
On 2014-04-02 07:26:43
Was good
This review is about item#06316746.
Ventilation fan control of vinyl house
4
From Japan
On 2013-12-19 18:13:48
When the relay is attached, the terminal screw is not tightened.
This review is about item#06316746.
Socket for intermittent timer of spraying device
5
From Japan
On 2013-03-21 14:13:17
There is no particular requirement since it is a shared socket, but the cover of the current terminal is a separate model, but I want you to be standard.
This review is about item#06299422.