Buy more than* S$200* and get FREE SHIPPING

  • Karcher Angled Spray Lance

Karcher Angled Spray Lance 2.638-817.0

5.00 (1)
Item.#
06299465
Mfr.#
2.638-817.0
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Body
G4.10M, G7.10M, K2.010, K2.020, K2.021, K2.030, K2.250, K2.360, K2.99M (50/60Hz), K3.150 , K3.200 (50/60Hz), K3.490 (50/60Hz), K4.00 (50/60Hz), K5.600 (50/60Hz), K5.680 (50/60Hz)
Weight (g)
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle, building wall cleaning
5
From Japan
On 2015-08-17 15:52:29
Since the angle can be injected with, very convenient. However, at the time of cleaning of the vehicle bottom, metal parts would scraped by rubbing with the ground in the reaction force of the jet water. Or it is not than can be used without hesitation that there is such as replacement type of pad?
This review is about item#06299465.