Buy more than* S$200* and get FREE SHIPPING

  • Burner Cleaning Needle, Small
  • Burner Cleaning Needle, Small
  • Burner Cleaning Needle, Small
  • Burner Cleaning Needle, Small

Burner Cleaning Needle, Small WYPO SP-1

4.40 (5)
Item.#
06299492
Mfr.#
WYPO SP-1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Case Dimensions (Length x Width x Height) (mm)
75x28x15
Specification
Cleaning needle: 13 pcs set (0.5-1.6 mm) Flat filer 1 pc
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I am using it for cleaning the carburetor.
3
From Japan
On 2014-09-18 22:06:04
Purchased for carburetor cleaning. "MADE IN USA" is casually good.
This review is about item#06299492.
Cleaning the cab of the motorcycle
4
From Japan
On 2014-08-14 19:55:49
You can use it! Made in USA is also a bit better.
This review is about item#06299492.
Gas equipment
5
From Japan
On 2014-07-25 22:24:04
Better than I thought it was easy to use
This review is about item#06299492.
Cleaning the crater, jet cleaning of the carburetor, etc. · ·
5
From Japan
On 2011-06-04 11:10:11
It is handy and has many sizes to make it solid
This review is about item#06299492.
Cleaning engine carburetor
5
From Japan
On 2008-05-21 08:24:03
Originally it is for welding, I am using it to clean the nozzle of the engine carburetor. It is outstanding ease of use. It is optimum for general purpose engines. This and the two points of the carburet conditioner are indispensable for business trip repair. Once used, it can not be stopped.
This review is about item#06299492.