Buy more than* S$200* and get FREE SHIPPING

  • Earthquake-Proof Bulb 100W,Cm Type For Hand Lamps

Earthquake-Proof Bulb 100W,Cm Type For Hand Lamps AS-60

3.00 (1)
Item.#
06299614
Mfr.#
AS-60
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
110
2014 TRUSCO Published Page
2-2665
Rated Lamp Power (W)
60
Weight (g)
30
TRUSCO Part Number
297-3863
Rating Life (Hours)
1000
2015 Trusco Published Pages
3 1912
Brightness (Lm)
790
Connector
E26
Compatible Models
Auxiliary code hand lamp
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2013-06-30 00:28:07
Durability, anxiety
This review is about item#37183517.