Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)

Spiral fluted tap (for stainless steel) EX-SUS-SFT OH2 M3x0.5

by OSG
3.60 (10)
Item.#
06299632
Mfr.#
EX-SUS-SFT OH2 M3x0.5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Screw Diameter
M3
Pitch (mm)
0.5
Shape
M3.5-M6 have protruding centers.
Screw Length Lc (mm)
11
Shank Diameter d (phi mm)
4
Pricision
OH2
Catch-Phrase
Screwthread processing of stainless steel of difficult to machine materials is a spiral fluted tap for stainless steel of OSG.
Number of Flutes
3
Chamfer Lcf
2.5P
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
19
Surface Processing
Homogenized processing
Overall Length L (mm)
46
Material
High Vanadium HSS (High Speed Steel) HSSE