Buy more than* S$200* and get FREE SHIPPING

  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)
  • Spiral fluted tap (for stainless steel)

Spiral fluted tap (for stainless steel) EX-SUS-SFT OH2 M4x0.7

by OSG
3.60 (10)
Item.#
06299641
Mfr.#
EX-SUS-SFT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
9.74 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
5
Pricision
OH2
Number of Flutes
3
Chamfer Lcf
2.5P
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Catch-Phrase
Screwthread processing of stainless steel of difficult to machine materials is a spiral fluted tap for stainless steel of OSG.
Lower Neck Part L1 (mm)
21
Surface Processing
Homogenized processing
Overall Length L (mm)
52
Screw Diameter
M4
Pitch (mm)
0.7
Shape
M3.5-M6 have protruding centers.
Screw Length Lc (mm)
13
Material
High Vanadium HSS (High Speed Steel) HSSE
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Precision machinery
4
From Japan
On 2015-12-22 20:07:04
it could be good
This review is about item#08151105.
Tap work
1
From Japan
On 2013-07-22 22:02:35
How are summer that ordinary Supararutappu though it is for a blind hole came?
This review is about item#06299666.
For metalworking
3
From Japan
On 2013-07-22 21:34:46
Sharpness is, say I, but is durable anxiety so little say made of South Korea.
This review is about item#06299657.
SUS304 bags tap
1
From Japan
On 2013-05-29 16:15:55
It is the lowest. So it was something of this degree I made in Korea of ​​the tap. What is for stainless steel! Do not turn off at all. It was discarded. Do not buy again. Still worse than Japanese-made 50 years ago. Mr. MonotaRO, is useless it is not selling this stuff.
This review is about item#06299641.
Tap to SUS304
5
From Japan
On 2013-05-21 14:12:10
Used in tapping into the through hole of SUS304 round bar. Entanglement and below the hole the size of the facets will also depend on the (little is bigger), but I thought that this tap is the most durable. But I have the best in the crease at 950 or position, it has been replaced at the 700-750 pieces in our company. For your information…
This review is about item#08151026.
Processed into a hole tap M2.3 * 4 places φ70mm flange short surface stops
4
From Japan
On 2012-08-15 10:03:05
Emissions such as chips, quality manner to No problem. Pricing also, usually about Delivery time, takes too much, if it is a little more delivery time, or, If either of pricing, continued also purchase ...
This review is about item#08151035.
ss400 stainless steel tap work
5
From Japan
On 2012-02-11 13:31:53
It is truly OSG, but price is also decent I am satisfied with the expected reason Processed material was 15 mm before and after the thickness None threaded finished in a clean Both mechanical and manual were able to work smoothly
This review is about item#08151184.
Use the internal thread cut in the lathe and tapping machine of a material such as S45C · SUS · SS41.
5
From Japan
On 2011-12-08 17:41:49
OSG is but the one that is produced in South Korea, The material's a high-speed steel may be sharpness. Also have, you go so so. Speaking the greed, the threaded portion of the tap, but I think with the brush of a little more shorter the chips can be improved.
This review is about item#06299666.
Used for 6mm shaft center Butome bis
4
From Japan
On 2011-10-02 20:55:12
Until now 3mm and although it below was a fairly unpleasant think easy broken found a good thing is Re 此 Little or after Na to choose this man also stretched the value withstand many times use think
This review is about item#06299632.
Kill the tap in stainless steel casting (SUS304).
4
From Japan
On 2011-02-22 11:45:05
It has expired in the feel good comparatively.
This review is about item#06299675.