Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for stainless steel)
  • Point tap (for stainless steel)
  • Point tap (for stainless steel)

Point tap (for stainless steel) EX-SUS-POT OH3 M10x1.5

by OSG
4.19 (31)
Item.#
06299754
Mfr.#
EX-SUS-POT OH3 M10x1.5
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Pricision
OH3
Purpose
Suitable for a variety of heat-resistant steel, powerful nickel-chrome-manganese steel and other stainless steel.
Shape
M8 and below have protruding centers.
Number of Flutes
3
Pitch (mm)
1.5
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Surface Processing
Homogenized processing
Overall Length L (mm)
75
Catch-Phrase
Screwthread processing of stainless steel of difficult to machine materials is a spiral fluted tap for stainless steel of OSG.
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 18
4 star 6
3 star 4
2 star 1
1 star 2
Review Rating: 4.19
31 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2017-06-13 16:35:43
Since it is a leading manufacturer, the product is satisfactory as a matter of course It is a pleasure if there is profitable for 5 sets etc.
This review is about item#6299736.
For tap
5
From Japan
On 2017-03-06 17:20:47
Used for stainless steel thread cutting. I do not have any complaints.
This review is about item#6299711.
Stainless steel tapping process
5
From Japan
On 2016-07-14 17:43:03
Even if it is somewhat expensive, I chose a product of trust. It is useless if you break up on the way.
This review is about item#06299702.
Tapping of iron plate
3
From Japan
On 2016-02-08 16:07:16
For SUS use, the stop side of the tap gauge has passed. Because it was a noisy job, I used it as it was until the end of its life.
This review is about item#06299745.
Tamping work
5
From Japan
On 2015-12-27 12:50:09
Purchased to make threads on a thick iron plate, originally for stainless steel, I cut the Don Dong mountain without breaking.
This review is about item#06299702.
Small hole opening of radio control parts
1
From Japan
On 2015-07-27 07:43:07
I tried to make an aluminum servo horn by myself and used it for 2 mm thread cutting, the tip was broken and clogged at the second thread cutting. Every recovery I tried to reopen failed and eventually it will not be usable. Since aluminum is fixed to the cutting edge, the mini-milling cutter cut hands to cut off cutting oil carefully so as not to apply unreasonable force, but bought a high tap to cover his immaturity Sorry for this result.
This review is about item#08156355.
Used for landslides of nuts
5
From Japan
On 2015-04-16 18:42:51
You can dress well.
This review is about item#06299702.
Screw faces
4
From Japan
On 2015-04-08 15:36:46
I use the same or expensive items in repeat. It is easy to use.
This review is about item#06299702.
Tap stand of sus
5
From Japan
On 2015-03-19 18:01:18
A nice place of OSG's tap is best for penetrating type screw stands as chips fall down.
This review is about item#08156373.
Tap processing in machining center
5
From Japan
On 2014-09-17 20:53:28
It got well, I was satisfied with durability so so.
This review is about item#06622603.