Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for stainless steel)
  • Point tap (for stainless steel)
  • Point tap (for stainless steel)

Point tap (for stainless steel) EX-SUS-POT OH 3 M12x1.75

by OSG
4.18 (34)
Item.#
06299763
Mfr.#
EX-SUS-POT OH 3 M12x1.75
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Surface Processing
Homo processing
Overall Length L (mm)
82
Screw Diameter
M12
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Purpose
Suitable for a variety of heat-resistant steel, powerful nickel-chrome-manganese steel and other stainless steel.
Shape
It becomes a protruding center at below M8.
Shank Diameter d (phi mm)
8.5
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1.75
Angle Width K (mm)
6.5
Lower Neck Part L1 (mm)
48
Catch-Phrase
Screwthread processing of stainless steel of difficult to machine materials is a spiral fluted tap for stainless steel of OSG.
Material
Vanadium high speed steel HSSE (high speed steel)
Customer Reviews
5 star 20
4 star 6
3 star 4
2 star 2
1 star 2
Review Rating: 4.18
34 Customer Reviews
The reviews are automatic translation.
Machine prototype
5
From Japan
On 2018-05-23 11:55:30
For stones for stones, the sharpness was good, even with a manual tap it was not necessary to switch back.
This review is about item#06299702.
Oil is absolutely necessary
2
From Japan
On 2018-04-25 16:13:01
There is no problem as long as it is oiled. However, if you do not turn it, it will break.
This review is about item#6299727.
Work efficiency UP
5
From Japan
On 2018-03-23 21:04:35
We are using it for making threads into stainless steel (SUS 304) through hole. Previously, I used a hand tap, but this point tap raised working efficiency because cutting waste is discharged in the direction of tool advancement.
This review is about item#6299711.
Tap work
4
From Japan
On 2017-06-13 16:35:43
Since it is a leading manufacturer, the product is satisfactory as a matter of course It is a pleasure if there is profitable for 5 sets etc.
This review is about item#6299736.
For tap
5
From Japan
On 2017-03-06 17:20:47
Used for stainless steel thread cutting. I do not have any complaints.
This review is about item#6299711.
Stainless steel tapping process
5
From Japan
On 2016-07-14 17:43:03
Even if it is somewhat expensive, I chose a product of trust. It is useless if you break up on the way.
This review is about item#06299702.
Tapping of iron plate
3
From Japan
On 2016-02-08 16:07:16
For SUS use, the stop side of the tap gauge has passed. Because it was a noisy job, I used it as it was until the end of its life.
This review is about item#06299745.
Tamping work
5
From Japan
On 2015-12-27 12:50:09
Purchased to make threads on a thick iron plate, originally for stainless steel, I cut the Don Dong mountain without breaking.
This review is about item#06299702.
Small hole opening of radio control parts
1
From Japan
On 2015-07-27 07:43:07
I tried to make an aluminum servo horn by myself and used it for 2 mm thread cutting, the tip was broken and clogged at the second thread cutting. Every recovery I tried to reopen failed and eventually it will not be usable. Since aluminum is fixed to the cutting edge, the mini-milling cutter cut hands to cut off cutting oil carefully so as not to apply unreasonable force, but bought a high tap to cover his immaturity Sorry for this result.
This review is about item#08156355.
Used for landslides of nuts
5
From Japan
On 2015-04-16 18:42:51
You can dress well.
This review is about item#06299702.