Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable Joint
  • Cable Joint
  • Cable Joint

Cable Joint JA300

3.50 (2)
Item.#
06299772
Mfr.#
JA300
Package Qty.
1Bag(2Set)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Current (A)
300
Weight (g)
250
Description 2
It is a naturally safe without having to drop out due to its own weight during use, with double insulation coating dual structure , it becomes drip -proof and anti rotation type which ensures safety .
Compatible Electric Wire (mm2)
22 - 50
Length (mm)
200
Specification
Electric connection method (Screw stop)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Connecting the power cord
3
From Japan
On 2016-04-25 07:39:54
Because it crushes well, I purchased it as a consumable item. Rose selling not only male, but also want a scalpel
This review is about item#06299772.
Welding operation
4
From Japan
On 2009-01-14 08:29:24
When I thought that the color of the cover was blue, actually it was black
This review is about item#06299781.