Buy more than* S$200* and get FREE SHIPPING

  • Cable Joint

Cable Joint JA300

3.50 (2)
Item.#
06299781
Mfr.#
JA300
Package Qty.
1Bag(2Set)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Electric Wire (mm2)
22
Length (mm)
200
Compatible Current (A)
300
Specification
Wire connection system(22 scare crimp type)
Weight (g)
250
Square
22
Description 2
It is a naturally safe without having to drop out due to its own weight during use, with double insulation coating dual structure , it becomes drip -proof and anti rotation type which ensures safety .